Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Valve-Regulated Vacuum Pumps - Rotavac - Condensate Cooler
SDP

Catalog No. 13889460 Shop All Heidolph North America Products
Change view
Click to view available options
Type:
Condensate Cooler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13-889-460 Condensate Cooler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-889-460 Supplier Heidolph™ Supplier No. 036304900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Rotavac Valve-Tec and Vario-Tec Vacuum Pumps

Specifications

For Use With Valve-Tec, Vario-Tec vacuum pump
Overall Height (English) 12.2 in.
Overall Height (Metric) 31 cm
Overall Length (English) 7.67 in.
Overall Length (Metric) 19.5 cm
Overall Width (English) 9.64 in.
Type Condensate Cooler
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.