Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ VV Micro Rotary Evaporators
SDP

Catalog No. 13878401 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
700 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-878-401 700 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-878-401 Supplier Heidolph™ Supplier No. 036000020
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Compact design for small and microscale distillations

  • Individual control for rotation speed and bath temperature
  • One condenser for standard and reflux distillation
  • Simple changeover from reflux to standard distillation with a single condenser
  • Adjustable bath temperature and rotation speed via analog control dials
  • Water bath with temperature range from 30 to 100°C
  • Silicon sheeting surrounding the bath for user protection
  • Supplied adapter accepts standard 14/20 STJ evaporating flasks

Specifications

Height (Metric) 36 cm
Height (English) 14.17 in.
Length (Metric) 16.7 cm
Length (English) 6.57 in.
Voltage 230 V
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Capacity (Metric) 700 mL
Speed 80 to 200 rpm
Temperature Range (Metric) 30°C to 100°C
For Use With (Application) Small and microscale distillation of volumes up to 250mL
Includes PTFE vacuum seal, Stainless Steel bath, 50mL, 100mL and 250mL receiving and evaporation flask, adaptor, 2m power cable
Temperature Range (English) 86°F to 212°F
Wattage 500 w
Dimensions (L x W x H) 6.57 x 9.25 x 14.17 in. (16.7 x 23.5 x 36 cm)
Certifications CE
Type Vv Micro Miniature Rotary Evaporator
Frequency 50/60 Hz
Standard Taper Joint 14/20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.