Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Height Adjustable Floor Stand for Herasafe™ 2030i
GSA_VA

Catalog No. 09034256
Change view
Click to view available options
Length (Metric) Exterior:
1300 mm
1900 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Exterior
09-034-256 1300 mm
09-034-257 1900 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-034-256 Supplier Thermo Scientific™ Supplier No. 50155689
Add to Cart
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

For use with Herasafe 2030i Biological Safety Cabinets

Height Adjustable Floor Stand in increments of 50mm.(Height range 680-880mm), charcoal grey

  • Adjustment steps of 50mm
  • Charcoal grey
  • Height - 680-880mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Charcoal Gray
Product Type Height Adjustable Floor Stand
Height (English) 26.7 in. to 34.6 in.
Height (Metric) 680 to 880 mm
Length (Metric) Exterior 1300 mm
For Use With (Equipment) Herasafe 2030i Biological Safety Cabinet size 1.2 m
Depth (Metric) 800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.