Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Height Adjustable Heavy Duty Steel Stool
SCI_ED

Catalog No. p-9053017
Change view
Click to view available options
With Backrest:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. With Backrest
S35941 No
S35942 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S35941 Supplier National Public Seating™ Supplier No. 6224H10
Only null left
Add to Cart
Add to Cart

NPS Height Adjustable Heavy Duty Steel Stool with durable, 18-gauge construction and classic design. Ideal for hands-on educational settings such as art rooms, science labs, home economics, or shop classrooms. Adjustable legs extend from 25 to 33 inches in 1-inch increments.

  • Seat is a full 14 in. diameter with 11.5 in. diameter masonite board recessed into the pan with 8 rivets that will not chip or crack
  • 7/8 in. O.D. 18-Gauge Steel Tubing
  • Black color frame and legs
  • Foot Rings: 5/8 in. O.D. are welded to each leg by 4 contact points for added rigidity
  • Optional Backrest: Measures 6 x 12 in. and adjusts up/down, forward/backward
  • Height Adjustable Legs: Adjust in 1 in. increments to add up to 8 additional inches
  • Weight Capacity: 300 lb.
  • MAS Certified Green
  • ANSI-BIFMA Certified
  • 10 Year Warranty

Specifications

Product Type Heavy-duty Stool
Load Bearing Capacity (Metric) 226.8 kg
Load Bearing Capacity (English) 500 lb.
Weight (English) 11 lb.
Weight (Metric) 5 kg
Width (Metric) 35.56 cm
Footrest Yes
With Backrest No
With Casters No
Holds 1 Person
Lift Type Standard
With Armrest No
Upholstery No
Model 6224H10
Wheel Type None
Width (English) 14 in.
Seating Height 25 to 33 in.
Warranty 10 Year
Includes Stool, Height Adjustable Legs
Increments 1 in.
Diameter (English) 14 in.
For Use With (Application) Science Stool
Arm Style Armless
Certifications/Compliance ANSI-BIFMA, MAS Green
Diameter (Metric) 35.56 cm
Frame Material Steel
With Tilt No
For Use With (Equipment) Science Table
Color Black
Adjustable Yes
With Lumbar Support No
Material Steel
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.