Learn More
National Public Seating™ Height Adjustable Steel Leg Chemical Resistant Top Science Table

Description
- Steel legs adjust smoothly and easily in 1 in. hole increments
- Legs built with 1.5 in. square tubing
- 11-gauge steel brackets
- Legs built with tamper-free hex head screws and lock nuts
Specifications
Specifications
| Product Type | Laboratory Table |
| Color | Black |
| Height (Metric) | 56 to 94 cm |
| Load Bearing Capacity (English) | 500 lb. |
| Width (English) | 72 in. |
| Weight (English) | 87 lb. |
| Adjustable (Height) | 22.25 to 37.25 in. |
| Certifications/Compliance | MAS Certified Green; ANSI-BIFMA |
| Warranty | 10 Years |
| Includes | 1 table |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.