Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Height Adjustable Steel Leg Chemical Resistant Top Science Table
SCI_ED

Catalog No. S30572
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in.
30 x 72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S30572 30 x 72 in.
S30565 24 x 48 in.
S30568 24 x 54 in.
S30569 24 x 60 in.
S30570 24 x 72 in.
S30571 30 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S30572 Supplier National Public Seating™ Supplier No. SLT33072C
Add to Cart
Add to Cart

NPS Height Adjustable Steel Leg Chemical Resistant Top Science Table is an ideal surface for lab experiments.

  • Steel legs adjust smoothly and easily in 1 in. hole increments
  • Legs built with 1.5 in. square tubing
  • 11-gauge steel brackets
  • Legs built with tamper-free hex head screws and lock nuts

Specifications

Product Type Laboratory Table
With Casters Yes
Adjustable Yes
Frame Type Steel
Frame Material Steel
Wheel Type Casters optional
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Color Black
For Use With (Equipment) Science Lab
Weight (English) 99 lb.
Width (Metric) 76.2 cm
Height (Metric) 56 to 94 cm
Width (English) 72 in.
Load Bearing Capacity (Metric) 226.8 kg
Dimensions (L x W) 30 x 72 in.
Length (English) 30 in.
Adjustable (Height) 22.25 to 37.25 in.
Includes 1 table
Load Bearing Capacity (English) 500 lb.
Warranty 10 Years
Weight (Metric) 44.91 kg
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.