Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Height Adjustable Steel Leg Phenolic Top Science Table
SCI_ED

Catalog No. S30583 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in.
30 x 72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S30583 30 x 72 in.
S30573 24 x 48 in.
S30574 24 x 54 in.
S30577 24 x 60 in.
S30581 24 x 72 in.
S30582 30 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S30583 Supplier National Public Seating™ Supplier No. SLT33072P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NPS Height Adjustable Steel Leg Phenolic Top Science Table is made for tough environments and is the ideal surface for lab experiments.

  • Steel legs adjust smoothly and easily in 1 in. hole increments
  • Legs built with 1.5 in. square tubing
  • 11-gauge steel brackets
  • Legs built with tamper-free hex head screws and lock nuts

Specifications

Product Type Laboratory Table
For Use With (Equipment) Science Lab
Frame Material Steel
Wheel Type Casters optional
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Weight (English) 109 lb.
Length (English) 30 in.
Color Black
Load Bearing Capacity (Metric) 226.8 kg
Adjustable (Height) 22.25 to 37.25 in.
Warranty 10 Years
Width (Metric) 76.2 cm
Height (Metric) 56 to 94 cm
Includes 1 table
Width (English) 72 in.
Load Bearing Capacity (English) 500 lb.
With Casters Yes
Frame Type Steel
Adjustable Yes
Weight (Metric) 49.44 kg
Dimensions (L x W) 30 x 72 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.