Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Height Adjustable Steel Stool
SCI_ED

Catalog No. S30560
Change view
Click to view available options
Color:
Black
Black, Blueberry
Black, Burgundy
Black, Persian Blue
Gray, Black
Gray, Blueberry
Gray, Burgundy
Gray, Persian Blue
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S30560 Black
S30558 Black, Blueberry
S30562 Black, Burgundy
S30564 Black, Persian Blue
S30559 Gray, Black
S30557 Gray, Blueberry
S30561 Gray, Burgundy
S30563 Gray, Persian Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S30560 Supplier National Public Seating™ Supplier No. 681010
Add to Cart
Add to Cart

NPS Height Adjustable Steel Stool is ideal for a science lab, institutional or educational setting.

  • 360° turning capability
  • Metal center sleeve conceals adjustable height pole
  • Non-marring glides
  • 20 in. cross leg distance
  • 1 in. diameter 18-guage steel powder-coated tubing
  • 14-guage steel powder-coated seatpan
  • Seat is attached using a unique pressure connection mechanism

Specifications

Product Type Laboratory Stool
With Casters No
With Backrest No
Weight (English) 13 lb.
Width (English) 14.5 in.
Weight (Metric) 5.9 kg
Color Black
Width (Metric) 36.83 cm
With Lumbar Support No
With Tilt No
Footrest Yes
With Armrest No
Adjustable (Height) 18 to 24 in.
Depth (Metric) 36.83 cm
Diameter (Metric) 34.92 cm
Arm Style Armless
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Adjustable Yes
Diameter (English) 13.75 in.
Includes 1 stool
Load Bearing Capacity (Metric) 136 kg
Warranty 10 Years
Load Bearing Capacity (English) 300 lb.
Seating Height 18 to 24 in.
Frame Type 18 Gauge Heavy Duty Steel
Height (Metric) 45.72 to 61 cm
Frame Material Steel
For Use With (Equipment) Science Table
Finish Powder-coated
Material Steel
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.