Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Height Adjustable Wood Stool
SCI_ED

Catalog No. S30556 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S30556 Black
S30555 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S30556 Supplier National Public Seating™ Supplier No. 6800W10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NPS Height Adjustable Wood Stool is ideal for science labs, institutional or educational setting.

  • 360° turning capability
  • Metal center sleeve conceals adjustable height pole
  • Non-marring glides
  • 20 in. cross leg distance
  • Seat is attached using a unique pressure connection mechanism
  • Solid hardwood seat is made of New Zealand pine wood

Specifications

Product Type Laboratory Stool
Weight (Metric) 5.44 kg
Width (English) 14.5 in.
With Armrest No
Seating Height 19 to 25 in.
With Casters No
Height (Metric) 48.26 to 63.5 cm
Includes 1 stool
Warranty 10 Years
Load Bearing Capacity (Metric) 136 kg
Width (Metric) 36.83 cm
With Tilt No
For Use With (Equipment) Science Table
With Lumbar Support No
Frame Material Steel
Load Bearing Capacity (English) 300 lb.
With Backrest No
Footrest Yes
Finish Powder-coated
Weight (English) 12 lb.
Color Black
Adjustable (Height) 19 to 25 in.
Adjustable Yes
Diameter (Metric) 34.92 cm
Diameter (English) 13.75 in.
Arm Style Armless
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Depth (Metric) 36.8 cm
Material Oak
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.