Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Heiss Retractors

Catalog No. 21124597 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-597 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-597 Supplier Surgical Design™ Supplier No. 29304
Add to Cart
Add to Cart

Heiss retractor, 4 in., features a compact self-retaining design with blunt prongs for safe, gentle tissue retraction in small or confined fields.

  • Crafted from high-quality surgical-grade stainless steel for precision, strength, and corrosion resistance
  • Self-retaining spring mechanism maintains steady retraction without continuous hand assistance
  • Blunt prongs designed for secure, atraumatic tissue holding and minimal trauma
  • 4-in. overall length offers excellent control in small or shallow spaces
  • Compact, lightweight construction ideal for precision work in tight areas
  • Ratchet-lock system enables adjustable tension for customized retraction control
  • Highly polished finish provides a smooth surface for easy sterilization and long-term performance
  • Autoclavable and reusable, built for reliable use across multiple procedures
  • Designed for comfort, precision, and stability
  • Commonly used for soft tissue retraction

Specifications

Grade Surgical
Length (English) 4 in.
Length (Metric) 10.15 cm
Length (Metric) Blade Blunt
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.