Learn More
MSC Uline Desktop Direct Thermal Labels, 4 in. x 6 in., Matte Paper, 12/Pk.
Supplier: MSC 59754275
These 4 in. x 6 in. desktop direct thermal labels are constructed from a high-quality matte finish paper stock, designed for optimal performance in a variety of desktop printers. The labels utilize a permanent emulsion acrylic adhesive and are specifically engineered for use without a ribbon, offering reliable printability for low to medium-speed printing applications.
- Compatible with Zebra, Eltron, Sato, and Datamax desktop printers
- Designed for 1 in. core configurations
- Features permanent emulsion acrylic adhesive
- Requires no thermal transfer ribbon for operation
- Includes 1/8 in. spacing between individual labels
- Performance temperature range of -75°F to 200°F
- Minimum application temperature of 32°F
- Contains no intentionally added phenols
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.