Learn More
Description
- Lightweight, contoured frameless design
- MAX6™ premium anti-fog lens coating
- Excellent orbital seal for eye protection
- Non-slip soft bayonet temple
- Soft, secure TPR nose pad
- HellKat® 3 offers closed cell foam lining
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| For Use With (Application) | Manufacturing |
| Frame Color | Clear |
| No. per Pack | 1 Pair |
| Material | Polycarbonate, TPR |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.