Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Hematology K2 EDTA Evacuated Tubes

Catalog No. 22040095 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
3 mL
4 mL
Closure Color:
Lavender
Lavender with Black Ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
22-040-095 4 mL Lavender
22-040-093 3 mL Lavender with Black Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-040-095 Supplier Greiner Bio-One Supplier No. 454209
Add to Cart
Add to Cart

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

For routine immunohematology testing

  • Tube material: Polyethylene therephthalate
  • Cap color/ring color: lavender/black/yellow

Compliance

CE Marked

TRUSTED_SUSTAINABILITY

Spécifications

Additive K2 EDTA
Material PET
Closure Type Safety Pull Cap
Capacity (Metric) 4 mL
Closure Color Lavender
For Use With (Application) For routine immunohematology testing
Diameter (Metric) Outer 13 x 75 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.