Learn More
Velp™ Hemispheric Bowl for 250 mL Flask

Description
For Use With: AREX-6 Hotplate Stirrers
- Holds various sizes of flasks
- For use with 135 mm plate hotplates
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Description | Fits on 135 mm plate |
| For Use With (Equipment) | AREX-6 Hotplate Stirrers |
| Type | Base Plate |
| Warranty | 24 Months |
| Material | Aluminum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.