Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Hemispheric Bowls for Round Bottom Flasks
SDP

Catalog No. 11392132
Change view
Click to view available options
Vial Volume (Metric):
25 mL
3 L
5 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Vial Volume (Metric)
11-392-132 5 L
11-392-130 25 mL
11-392-131 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 11-392-132 Supplier Velp™ Supplier No. A00000375
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Hemispheric Bowl is a suitable solution for replacing oil baths and mantles in order to perform clean and safe analysis with round bottom flasks.

  • Precisely fits 135 mm diameter plate
  • Accommodates different sizes of round bottom flasks
  • Minimizes risk of movement
  • Ensures fastest heat transfer

Specifications

Capacity (English) 169 oz.
Capacity (Metric) 5 L
Color Gray
For Use With (Equipment) Round Bottom Flasks
For Use With (Application) Replace oil baths and mantles in order to perform clean and safe analysis with round bottom flasks
Frequency 50/60 Hz
Immersion Length 5 L
Includes Hemispheric Bowl
Speed 1500 rpm
Temperature (English) 572°F
Temperature (Metric) 310°C
Type Flask Insert
Vial Volume (Metric) 5 L
Warranty 24 Months
Coating Aluminum
Material Aluminum
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.