Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HemoCue America Glucose 201 Analyzer: Cuvettes

Catalog No. 22601004
Change view
Click to view available options
Quantity:
100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-601-004 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-601-004 Supplier HemoCue America Supplier No. 110706
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable cuvettes for use with HemoCue Glucose 201 Analyzer

  • Automatically draw a precise volume of specimen

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cuvettes Glucose 201 Analyzer
Operating Temperature Range (English) 35°F to 46°F
Operating Temperature Range (Metric) +1.6°C to -1°C
For Use With (Equipment) Glucose 201 analyzer
Quantity 100
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.