Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Delcon HemoMix 3 Blood Collection Mixer

Catalog No. 22004207
Change view
Click to view available options
Model:
HMIX3.LAN
HMIX3.LAN.RFID
HMIX3.WIFI
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
22-004-207 HMIX3.LAN.RFID
22-004-205 HMIX3.LAN
22-004-206 HMIX3.WIFI
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-004-207 Supplier Delcon Supplier No. HMIX3.LAN.RFID
Add to Cart
Add to Cart
This item is not returnable. View return policy

The HemoMix 3 blood donation mixer is the market standard for blood collection. It allows for easy and safe operations with customizable workflows, 360° visual alerts, full integration with BECS system and printable reports. A wheeled case that doubles as a support is available as an accessory.

  • 3D orbital tray movement, programmable with number of cycles, pauses, inversions, for high quality mixing
  • Reliability given by sturdy electrical and mechanical design
  • Excellent price to value ratio
  • Intuitive, icon-based user interface
  • Multiple, highly customizable workflows to adapt to any work-case
  • Ease of use and user friendly software for configuration
  • 360° visual alerts for error and warnings, high or low flow calculation, integrated predictive logics
  • Superior product history - Delcon has been manufacturing and marketing these products under both Delcon and private label partners for more than 20 years

Specifications

Load Bearing Capacity (Metric) 0 to 999 g
Voltage 115/230 V
Load Bearing Capacity (English) 0.02 to 2.18 lb.
Certifications/Compliance MDR Class I Medical Device
Plug Type US Plug
Dimensions (L x W x H) 351 x 273 x 235 mm
Accuracy ±1 g
Model HMIX3.LAN.RFID
Display LCD, B/W
Humidity Range 30 to 75%, non-condensing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.