Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Hemorrhage Control Arm Trainer
GREENER_CHOICESDPSCI_ED

Catalog No. s04752 Shop All 3B Scientific Products
Change view
Click to view available options
:
Hemorrhage Control Arm Trainer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S04752 Hemorrhage Control Arm Trainer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04752 Supplier 3B Scientific™ Supplier No. P102
Only null left
Add to Cart
Add to Cart

Improve pre-hospital patient care training with instructional and hands-on training of hemorrhage control with wound packing and tourniquet application

Arm & Skin:

  • Trainer simulates full arm of adult male with realistic outer anatomy
  • Skin made of high quality SKINlike™ silicone to simulate human skin and tissue haptics
    • Deep laceration or stab wound (5 cm)
    • Large caliber gunshot wound through and through (GSW)
      • Shows bony landmarks and palpable vessel damage
    • Junctional wound in the shoulder area
  • Easy to clean and transport (bag included)
  • Low-cost

Bleeding:

  • Bleeding of each wound controlled with manual blood pump system simulating venous or arterial pulsatile blood hemorrhage
  • Trainer functions as stand-alone simulator but can be worn by volunteer for added realism and in field training using carrying strap of bag
  • Bleeding can be simulated realistically including direct feedback (stop of bleeding) when trainee successfully manages the hemorrhage
    • Bleeding stops when tourniquet has been correctly applied
  • Secure blood reservoir (2 L) with manual blood pump system simulating venous or arterial pulsatile blood hemorrahage
  • No back flow during wound packing
  • Contains 250 mL of artificial blood concentrate

Settings:

  • Application of tourniquet can be made high and tight or 5 to 8 cm (2 to 3 in.) above the wound
  • Each wound can be hidden with dedicated cover to offer modular injury scenarios
  • Each wound bleeds independently
  • No batteries needed
  • Uses:
    • Suitable for Tactical Combat Casualty Care (TCCC) and Civilian Casualty Care training
    • For realistic training of bleeding control and management of traumatic injuries on the arm
    • Trainer for hemorrhage control on upper extremity with realistic wound and bleeding simulation
    • Trainees gain confidence in managing difficult bleeding using tourniquets and wound packing
    • For field use
  • Note:
    • Tourniquet not included in delivery scope

Specifications

Product Type Medical Simulation, Medical Education
For Use With (Application) Tourniquet, Wound Packing, Junctional Would, XSTAT™ Application
Height (Metric) 93 cm
Includes Trauma Arm with 3 different traumatic wounds, 3 wound covers, Manual blood pump system, Carrying bag, Trauma Arm wearable belt, Blood reservoir for 2 L, Concentrate of artificial blood 250 mL
Material Plastic
Weight (Metric) 3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.