Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hemostatic Forceps Smooth Jaws Pean Str

Catalog No. 13820003 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
6.25 in.
7.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
13-820-003 7.25 in.
13-820-002 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-820-003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Pean Hemostatic Forceps are available in an assortment of lengths and jaw types.

Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.

  • Box-lock joint
  • 400 series stainless steel
  • Passivated
  • Fully autoclavable
  • Compatible with Gamma/ETO/Autoclavable sterilization techniques
  • Available Smooth/Serrated Jaws

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Smooth Jaws
Autoclavable Autoclavable
Color Silver
Material Surgical Grade Stainless Steel
Includes Forceps
Latex Free Yes
Quantity 1
Size 7.25 in.
Tip Style Straight
Length (English) 7.25 in.
Length (Metric) 184 mm
Width (Metric) N/A
Height (Metric) N/A
Weight (Metric) 124 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.