Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Henning Bone Separator

Catalog No. 21124982 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-982 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-982 Supplier Surgical Design™ Supplier No. ORG157S
Add to Cart
Add to Cart

O.R.-grade Henning bone separator provides controlled bone spreading and precise access for surgical, orthopedic, and postmortem procedures with sturdy performance.

  • Robust wedge-style design ideal for separating bone sections with controlled, even pressure
  • Precision-machined edges allow smooth insertion between bone structures
  • Ergonomic handle provides a secure, non-slip grip for maximum control
  • O.R. Grade anti-glare finish minimizes reflections under operative lighting
  • Constructed from premium surgical stainless steel for strength and corrosion resistance
  • Autoclavable and reusable, suitable for high-demand environments
  • Excellent for orthopedic surgery, trauma procedures, forensic work, autopsy, and postmortem applications

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Blade Style Stainless Steel
Length (English) 11 in.
Length (Metric) 28 cm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.