Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Atrix Backpack HEPA Vacuum, 400 Hz, 115V, 8 qt

Catalog No. 502837175
Encompass

This backpack HEPA vacuum is designed for aviation, airline, and transportation applications, featuring an industry-specific 115V, 400 Hz motor. Its ergonomic, lightweight, and low-profile design ensures comfortable use in confined spaces, while its four levels of filtration deliver high cleaning efficiency.

  • Four levels of filtration
  • HEPA filtration, 99.97% efficient at 0.3 microns or larger
  • Adjustable for left or right hand operation
  • Converts to a blower function
  • Powerful 1,100-watt motor with 76 CFM airflow
  • ESD safe for static-sensitive environments
  • Immediate particulate containment for easy filter changeouts
  • Cleanroom compatible (Class 100/ISO 5 or Class 100,000/ISO 8)

Catalog No. 50-283-7175 Supplier MSC Supplier No. 37105079
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This backpack HEPA vacuum is designed for aviation, airline, and transportation applications, featuring an industry-specific 115V, 400 Hz motor. Its ergonomic, lightweight, and low-profile design ensures comfortable use in confined spaces, while its four levels of filtration deliver high cleaning efficiency.

  • Four levels of filtration
  • HEPA filtration, 99.97% efficient at 0.3 microns or larger
  • Adjustable for left or right hand operation
  • Converts to a blower function
  • Powerful 1,100-watt motor with 76 CFM airflow
  • ESD safe for static-sensitive environments
  • Immediate particulate containment for easy filter changeouts
  • Cleanroom compatible (Class 100/ISO 5 or Class 100,000/ISO 8)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.