Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Nilfisk Dry & Wet Cleaner, Electric, 26 gal, Steel Tank

Catalog No. 502838551
Encompass

This electric dry and wet cleaner provides a 26-gallon capacity and a durable steel tank, making it suitable for efficient cleaning in various environments.

  • Vacuum type: Wet; Dry
  • Power source: Electric
  • Amperage rating: 10.40 A
  • Tank material: Steel
  • Includes: Polyester Star Filter
  • Tank capacity: 26 gal
  • Horsepower: 6.43 hp

Catalog No. 50-283-8551 Supplier MSC Supplier No. 38115374
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This electric dry and wet cleaner provides a 26-gallon capacity and a durable steel tank, making it suitable for efficient cleaning in various environments.

  • Vacuum type: Wet; Dry
  • Power source: Electric
  • Amperage rating: 10.40 A
  • Tank material: Steel
  • Includes: Polyester Star Filter
  • Tank capacity: 26 gal
  • Horsepower: 6.43 hp

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.