Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heracell™ Vios™160i CO2 Incubator with Cell Locker™, 165L
GSA_VA

Catalog No. 13998257 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
120 V
Chamber Material:
Copper
Polished Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Chamber Material
13-998-257 120 V Copper
13-998-256 120 V Polished Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-998-257 Supplier Thermo Scientific™ Supplier No. 51033574

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Enhancing the advanced features of the Heracell VIOS 160i CO2 incubator, the Cell Locker System is a breakthrough for cultures in frequently opened or shared use incubators

The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator with the Thermo Scientific™ Cell Locker™ System combines our leading technology with an innovative, patented solution of removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.8 cu. ft.
Data Outputs USB, and optional 4-20 mA
Description Single 165 L copper chamber configured for Cell Locker system, (Cell Locker chambers ordered separately)
Chamber Material Copper
CO2 Sensor Technology IR Sensor
Material Stainless Steel (18/8)
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity Ambient +3°C to 55°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Covered integrated water reservoir
Sensor Types IR Sensor
Dimensions (D x W x H) Interior 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Dimensions (L x W x H) 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.