Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device
GSA_VA

Catalog No. 13998033 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
120 V
Chamber Material:
Copper
Electropolished Stainless Steel
Capacity (Metric):
150 L
240 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Chamber Material Capacity (Metric)
13-998-033 120 V Electropolished Stainless Steel 150 L
13-998-034 120 V Copper 150 L
13-998-043 120 V Electropolished Stainless Steel 240 L
13-998-044 120 V Copper 240 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-998-033 Supplier Thermo Scientific™ Supplier No. 51026282
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

Thermo Scientific Heracell i CO2 incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

O2 Control with Auto-Cal

  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.3 cu. ft.
Data Outputs RS232
Description Single 150L incubator, standard model
Capacity (Metric) 150 L
Chamber Material Electropolished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Convection Type Air-jacketed
Lighting LED
Material Stainless Steel
No. of Places 10
No. of Shelves 3 std./10 max.
O2 Concentration Range Optional 1 to 21% or 5 to 90%
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity Approx. 93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Integrated water reservoir
Dimensions (D x W x H) Interior 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H) 30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English) 154 lb.
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.