Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device
GSA_VA

Catalog No. 13998044 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
120 V
Chamber Material:
Copper
Electropolished Stainless Steel
Capacity (Metric):
150 L
240 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Chamber Material Capacity (Metric)
13-998-044 120 V Copper 240 L
13-998-033 120 V Electropolished Stainless Steel 150 L
13-998-034 120 V Copper 150 L
13-998-043 120 V Electropolished Stainless Steel 240 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-998-044 Supplier Thermo Scientific™ Supplier No. 51026332
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

Direct heat chamber
  • 240L (8.4 cu. ft.) 100% solid copper chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
  • Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
  • In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions
In situ sensors and probes designed for precise monitoring
  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection
Rapid response humidity reservoir
  • Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
  • Pan-less system provides recovery rates up to 5X faster than traditional water pans
  • Water level sensor indicates when a refill is needed
ContraCon 90°C moist heat disinfection cycle
  • On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
  • Operation is push-button simple and does not require removal of sensors or other components
  • Independently validated to eliminate a wide range contaminants including bacteria, molds, fungal spores, and mycoplasmas
Intuitive, interactive iCAN touchscreen control
  • Bright LED screen allows monitoring of all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, and Italian
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51900702 for 1-21% and 51900703 for 5-90% control.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.4 cu. ft.
Data Outputs RS232
Description Single 240L incubator, standard model
Capacity (Metric) 240 L
Chamber Material Copper
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Convection Type Air-jacketed
Lighting LED
Material Copper
No. of Places 12
No. of Shelves 3 std./12 max.
O2 Concentration Range Optional 1 to 21% or 5 to 90%
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity Approx. 93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Integrated water reservoir
Dimensions (D x W x H) Interior 23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm)
Dimensions (L x W x H) 32.8 x 30.7 x 36.8 in. (83.4 x 78 x 83.4 cm)
Weight (English) 178 lb.
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.