Learn More
Thermo Scientific™ Heracell™ 150i CO2 Incubator Electropolished Stainless Steel PROMO
Shop All Thermo Scientific ProductsDescription
Direct heat chamber
- 150 L (5.3 cu.ft.) electropolished stainless steel or copper chambers with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
- Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
- In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions
In situ sensors and probes designed for precise monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
Rapid response humidity reservoir
- Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
- Pan-less system provides recovery rates up to 5X faster than traditional water pans
- Water level sensor indicates when a refill is needed
ContraCon 90°C moist heat disinfection cycle
- On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
- Operation is push-button simple and does not require removal of sensors or other components
Specifications
Specifications
| Capacity (English) | 5.3 cu. ft. |
| Data Outputs | RS232 |
| Capacity (Metric) | 150 L |
| Chamber Material | Electropolished Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | TC Sensor |
| Lighting | LED |
| Material | Stainless Steel |
| O2 Concentration Range | Optional 1 to 21% or 5 to 90% |
| Oxygen Control | Optional 1 to 21% or 5 to 90% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.