Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator, 165 L PROMO

Catalog No. p-7229992
Change view
Click to view available options
Chamber Material:
Copper
CO2 Sensor Technology:
IR Sensor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material CO2 Sensor Technology
13-998-254L7 Copper IR Sensor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-998-254L7 Supplier Thermo Scientific™ Supplier No. 51033556PRO

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

Direct Heat Chamber

  • 165L electropolished stainless steel chamber with compact footprint, easily stackable
  • Adjustable, perforated shelving
  • Reversible exterior door for added flexibility
THRIVE Active Airflow

  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration

  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes

  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle

  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control

  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.8 cu. ft.
Certifications/Compliance CE, CSA
Data Outputs USB, and optional 4-20 mA
Description Single 165 L incubator, standard model
Capacity (Metric) 165 L
Chamber Material Copper
CO2 Concentration Range 1 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
O2 Concentration Range Optional 1 to 21% or 5 to 90%
Oxygen Control Optional 1 to 21% or 5 to 90%
Relative Humidity <93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Covered integrated water reservoir
Dimensions (D x W x H) Interior 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Dimensions (L x W x H) 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Weight (English) 183 lb.
Electrical Requirements 120 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.