Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories

Catalog No. 13998029 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Cover
General Accessories
Lead Through, 10 to 13 mm ID
Lead Through, 3 mm ID
Non-combustible Gas Connection
Side Window Modifications, Left Hand
Side Window Modifications, Right Hand
UV Options
Vacuum Tap Connection
Wind Screen Protection Kit
For Use With (Equipment):
Heraguard ECO 0.9
Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8
Heraguard ECO 1.2
Heraguard ECO 1.2, 1.5,1.8, 1.8/95
Heraguard ECO 1.5
Heraguard ECO 1.8
Heraguard ECO 1.8/95
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
13-998-029 General Accessories Heraguard ECO 0.9
13-261-522 Wind Screen Protection Kit Heraguard ECO 0.9
13-261-527 Cover Heraguard ECO 1.2
13-998-025 Lead Through, 10 to 13 mm ID Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
01-670-814 Non-combustible Gas Connection Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
13-261-523 Wind Screen Protection Kit Heraguard ECO 1.2
13-261-526 Cover Heraguard ECO 0.9
13-261-524 Wind Screen Protection Kit Heraguard ECO 1.5
01-670-813 Vacuum Tap Connection Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8
13-261-516 UV Options Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
13-261-515 Side Window Modifications, Right Hand Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
13-261-514 Side Window Modifications, Left Hand Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
13-998-026 Lead Through, 3 mm ID Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95
13-261-528 Cover Heraguard ECO 1.5
13-261-525 Wind Screen Protection Kit Heraguard ECO 1.8
13-261-530 Cover Heraguard ECO 1.8/95
13-998-030 General Accessories Heraguard ECO 1.2, 1.5,1.8, 1.8/95
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 13-998-029 Supplier Thermo Scientific™ Supplier No. 50073943
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Integrate Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories with the ECO clean bench to increase the flexibility and enhance operations.

Integrate Thermo Scientific™ Heraguard™ ECO Clean Bench Accessories with the ECO clean bench to increase the flexibility and enhance operations. Options include media valves, solenoid valve, stainless-steel work surface wraps, side window modifications, UV and UV night covers, windscreen protection kits and additional accessories.

†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Heraguard ECO 0.9
Description Hanging Bar 700 mm with set of 6 Hooks
Product Type General Accessories
Configuration Options Field Installed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.