Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet CTS™ Series - NSF

Catalog No. p-7084744 Shop All Thermo Scientific Products
Change view
Click to view available options
Width (Metric) Exterior:
1300 mm
1899 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior
09-034-001 1300 mm
09-034-003 1899 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 09-034-001 Supplier Thermo Scientific™ Supplier No. 51033762
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

HeraSafe 2030i-CTS Series, Factory Acceptance Compliance Package including Compliance Binder to support a timely and rapid validation process.

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. The Herasafe 2030i BSC CTS Series is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.

Features:

Ease-of-use and ergonomics:

  • Intuitive touchscreen interface for clear indication of status and performance
  • Electronic front sash
  • Ergonomical armrest and optional autoclavable padded versions
  • Interior LED lights and side windows

Smart protection:

  • Autonomous safety features maintain proper air flow and monitor critical conditions in real time without user interaction (Thermo Scientific™ SmartFlow™ Plus Auto Compensation
  • and Digital Airflow Verification System (DAVe))
  • SmartClean Plus Technology and high grade 316 L stainless steel interior for easy cleaning and disinfection
  • Self-adjusting germicidal UV light intensity

Information management:

  • Standard USB data output
  • Embedded capability to be connected to the Thermo Fisher Scientific cloud by Wi-Fi. In regions where service is available, you can connect remotely via our app, to check the equipment status, and for alerts, alarms and the user log.

Availability of connectivity-enabled models depends on region. Please contact your Thermo Fisher Scientific sales representative to learn more.

Product documentation package:

  • Product support documents
  • Regulatory and compliance certifications
  • Traceability/ validation documents

Services and Support (optional):
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.

Service plans:
* Maximize uptime, maintain peak performance, and extend the life of your equipment with a service plan that includes annual preventive maintenance, digital remote resolution, and fast onsite response times.

  • Factory Warranty Period
    • Total Care Warranty TCWBSC
  • Post Warranty Period
    • Extended Warranty EWBSC20
    • Tech Direct Service Plan TDPBSC
    • Total Care Service Plan TCPBSC

Compliance Services
** Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.

  • Qualification service
    • On-site IQ/OQ service for certification standard NSF 49 (United States) IOQPCKE89003610
    • On-site IQ/OQ service for certification standard EN 12469 (Europe) IOQPCKE89003488
    • On-site IQ/OQ service for certification standard DIN 12980 (Germany) IOQPCKE89003613

* Available in 23 countries. Please indicate your interest in the Request a quote form and we will come back to you on availability.

** Compliance services are only available in select countries including U.S., Germany, France, U.K., Ireland, Spain, Portugal, Italy, Austria, Switzerland, Norway, Sweden, Denmark, Netherlands. Please state your interest to the Request a quote form.

TRUSTED_SUSTAINABILITY

Specifications

Description Herasafe 2030i 4 ft with 10 in. Sash Opening, with Cross Beam UV-C, 120 V, 60 Hz, with indented single-piece work tray
Certifications/Compliance NSF/ANSI 49
Chamber Material Stainless Steel (316)
Product Type Factory Acceptance Testing Documentation
Model Herasafe 2030i
Outlets 4 Rear Wall
Sash Opening (Metric) 25.4 cm
Width (English) Exterior 51.2 in.
Display 7 in. GUI
Filter Efficiency 1.0000
Filter Type H14 HEPA
Width (Metric) Exterior 1300 mm
Energy Consumption (Reduced Flow Mode) 55 W/h
Lighting LED
Ports 2 x Each Side plus Smart Ports
Sash Opening (English) 10 in.
Dimensions (L x W x H) Exterior 31.5 x 51.2 x 60.5 in
Frequency 60 Hz
Depth (Metric) Exterior 800 mm
Net Weight (English) 441 lb.
Weight (English) 496 lb.
Electrical Requirements 120 V
Voltage 120 V
Energy Consumption (Operating Set Point) 180 W/h
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.