Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubator, 104 L, Stainless Steel PROMO

Catalog No. 51028067PM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
104 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
51-028-067PM 104 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-028-067PM Supplier Thermo Scientific™ Supplier No. 51028067PM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.

Features:

  • Dual convection for application versatility – fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Internal socket (120 V models only) allows the use of equipment, such as shakers or stirrers, inside the unit
  • Easy-to-clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy-to-read vacuum fluorescent display
  • Exceptionally small footprint

Temperature:

  • Broad temperature range from 5°C above ambient to 105°C – suitable for drying applications
  • Temperature uniformity of ±0.6 (fan off) and between ±0.2°C and ±0.4°C (fan full speed) – measured at 37°C
  • Temperature stability of ±0.1°C – measured at 37°C
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Products only available in North America

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.67 cu. ft.
Capacity (English) Shelf 55 lb.
Controller Type Microprocessor Control with Vacuum Fluorescent Display
Capacity (Metric) 104 L
Chamber Material Stainless Steel
Convection Type Mechanical
Material Stainless Steel
No. of Shelves 2 std./16 max.
Plug Type Nema 5-15
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.1°C
Temperature Uniformity ±0.6°C
Timer Weekly/Real Time/Hour
Dimensions (D x W x H) Interior 14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 64 cm
Width (Metric) Interior 46.4 cm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 82 cm
Height (Metric) Interior 60.8 cm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 36.8 cm
Weight (English) 123 lb.
Weight (Metric) 56 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 840 W
Amperage 7 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.