Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Oven 62 L PROMO

Catalog No. 51028124HPM Shop All Thermo Scientific Products
Change view
Click to view available options
Amperage:
12 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
51-028-124HPM 12 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-028-124HPM Supplier Thermo Scientific™ Supplier No. 51028124PM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.

Features:

  • Broad temperature range - up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up - no need to operate the oven 24/7 (not available in large capacity units)

Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor
Capacity (Metric) 62 L
Temperature (Metric) 330°C
Type Mechanical Convection Oven
Material Coated Steel
No. of Shelves 2
Plug Type Nema 5-15
Temperature Stability ±1.5°C
Dimensions (D x W x H) Interior 13.5 x 13.9 x 20 in. (34.3 x 35.4 x 50.8 cm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 20.9 in.
Width (English) Interior 13.9 in.
Width (Metric) 53 cm
Width (Metric) Interior 35.4 cm
Height (English) 28.3 in.
Height (English) Interior 20 in.
Height (Metric) 72 cm
Height (Metric) Interior 50.8 cm
Depth (English) Interior 13.5 in.
Depth (Metric) Interior 34.3 cm
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 1440 W
Amperage 12 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.