Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubator, 381 L, Stainless Steel PROMO

Catalog No. 51029323PM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
381 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
51-029-323PM 381 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-029-323PM Supplier Thermo Scientific™ Supplier No. 51029323PM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Features:

  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint

Temperature Stability:

  • Broad temperature range from 5°C above ambient to 105°C–suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Warranty: 2 years

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 13.45 cu. ft.
Controller Type Microprocessor Control with Vacuum Fluorescent Display
Capacity (Metric) 381 L
Chamber Material Stainless Steel
Convection Type Mechanical
Material Steel
No. of Shelves 2 std./39 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.2°C at 37°C
Temperature Uniformity ±0.2°C at 37°C
Timer Weekly/Real Time/Hour
Dimensions (D x W x H) Interior 20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
Dimensions (L x W x H) 30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
Length (English) 30.3 in.
Length (Metric) 77 cm
Width (English) 30.6 in.
Width (English) Interior 21.4 in.
Width (Metric) 77.8 cm
Width (Metric) Interior 54.4 cm
Height (English) 60.8 in.
Height (English) Interior 52.6 in.
Height (Metric) 154.5 cm
Height (Metric) Interior 133.5 cm
Depth (English) Interior 20.6 in.
Depth (Metric) Interior 52.4 cm
Weight (English) 317 lb.
Weight (Metric) 144 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 1380 W
Amperage 11.5 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.