Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Compact Microbiological Incubator, 18 L PROMO

Catalog No. 50125590PM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
18 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
50-125-590PM 18 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-125-590PM Supplier Thermo Scientific™ Supplier No. 50125590PM

missing translation for 'validMainframeMsg'

Save space with our compact microbiological incubator, which is ideal for a personalized workspace or crowded labs with small sample volumes.

Features:

  • Minimal benchtop space for space restricted lab areas
  • Easy-to-use interface
  • Internal light and window in door facilitates sample observation

Temperature Security:

  • Temperatures at or below ambient: 17°C to 50°C
  • Temperature uniformity of ±1.2°C – measured at 37°C
  • Temperature stability of ± 0.2°C – measured at 37°C
  • High temperature accuracy

Ordering Information:

Availability may vary by country.

Warranty: 2-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.65 cu. ft.
Capacity (English) Shelf 4.4 lb.
Certifications/Compliance cCSAus, CE
Controller Type LED Display
Capacity (Metric) 18 L
Convection Type Mechanical
No. of Shelves 2 std./3 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) 17°C to 50°C
Type Microbiological Incubator
Temperature Stability ±0.2°C
Temperature Uniformity ±1.2°C
Dimensions (D x W x H) Interior 11.4 x 7.1 x 12.2 in. (29 x 18 x 31 cm)
Dimensions (L x W x H) 18.5 x 10.2 x 16.3 in. (47 x 26 x 41.5 cm)
Length (English) 18.5 in.
Length (Metric) 47 cm
Width (English) 10.2 in.
Width (English) Interior 7.1 in.
Width (Metric) 26 cm
Width (Metric) Interior 18 cm
Height (English) 16.3 in.
Height (English) Interior 12.2 in.
Height (Metric) 41.5 cm
Height (Metric) Interior 31 cm
Depth (English) Interior 11.4 in.
Depth (Metric) Interior 29 cm
Weight (English) 15.9 lb.
Weight (Metric) 7.2 kg
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Wattage 45 W
Amperage 0.45 to 0.85 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.