Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ Compact Microbiological Incubator, 18 L, EMD
GSA_VASCI_ED

Catalog No. s04313
Change view
Click to view available options
Capacity (Metric):
18 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S04313 18 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04313 Supplier Thermo Scientific™ Supplier No. 50125590/EMD
Only null left
Add to Cart
Add to Cart

Temperature Range: 17°C to 40°C

  • Temperatures at or below ambient: 17° to 40°C (62.6° to 104°F)
  • High temperature accuracy
  • Easy-to-use interface
  • Internal light and window in door facilitates sample observation
  • Temperature uniformity of ±1.2°C (measured at 37°C [98.6°F])
  • Temperature stability of ±0.2°C (measured at 37°C [98.6°F])
  • Capacity: 4.8 gal. (18L)

Certifications

cCSAus, CE marked

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4.8 gal.
Certifications/Compliance CSA, CE
Capacity (Metric) 18 L
Convection Type Mechanical
No. of Shelves 2 std./3 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) 17°C to 40°C
Type Microbiological Incubator
Display LED
Temperature Uniformity ±1.2°C
Length (English) 18.5 in.
Length (Metric) 47 cm
Height (English) 16.3 in.
Height (English) Interior 12.2 in.
Height (Metric) 415 cm
Height (Metric) Interior 31 cm
Diameter (English) Inside 11.4 in.
Diameter (Metric) Inside 29 cm
Amperage 0.45 to 0.85 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.