Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubator, 747 L, Stainless Steel PROMO

Catalog No. 51029333PM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
747 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
51-029-333PM 747 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-029-333PM Supplier Thermo Scientific™ Supplier No. 51029333PM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform a range of general applications with these general protocol incubators.

Key Features:

  • Gravity convection provides gentle air flow and minimal drying out
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint

Temperature Security:

  • Temperature range from ambient + 5° to 75°C
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 26.4 cu. ft.
Certifications/Compliance cCSAus
Controller Type Microprocessor Control with Vacuum Fluorescent Display
Capacity (Metric) 747 L
Chamber Material Stainless Steel
Convection Type Gravity
Material Stainless Steel
No. of Shelves 2 std./39 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +5° to 75°C
Type Microbiological Incubator
Temperature Stability ±0.4°C at 37°C
Temperature Uniformity ±1.3°C at 37°C
Dimensions (D x W x H) Interior 22.4 x 39.5 x 51.5 in. (56.9 x 100.4 x 130.7 cm)
Dimensions (L x W x H) 30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
Length (English) 30.3 in.
Length (Metric) 77 cm
Width (English) 49.7 in.
Width (English) Interior 39.5 in.
Width (Metric) 126.1 cm
Width (Metric) Interior 100.4 cm
Height (English) 60.8 in.
Height (English) Interior 51.5 in.
Height (Metric) 154.5 cm
Height (Metric) Interior 130.7 cm
Depth (English) Interior 22.4 in.
Depth (Metric) Interior 56.9 cm
Weight (English) 443 lb.
Weight (Metric) 201 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 1500 W
Amperage 12.5 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.