Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens, 180 L, Gravity Convection PROMO
Shop All Thermo Scientific ProductsDescription
Features:
- Operating temperatures from 50°C to 250°C
- Automatic over-temperature alarm system
- Low overall energy consumption
- Built-in timer
- Corrosion-resistant stainless steel chambers with rounded corners
- Large, easy-to-read vacuum fluorescent display
- Easy-to-use, microprocessor-controlled touch button operation
- Doors can be opened at over 180°C
Ordering Information:
Availability may vary by country
Specifications
Specifications
| Controller Type | Microprocessor Control with Vacuum Fluorescent Display |
| Capacity (Metric) | 176 L |
| Temperature (Metric) | 50°C to 250°C |
| Type | Gravity Convection |
| No. of Shelves | 2 std./19 max. |
| Temperature Stability | ±0.4°C |
| Timer | ON/OFF |
| Dimensions (D x W x H) Interior | 23.2 x 17.2 x 26.8 in. (58.9 x 43.8 x 68 cm) |
| Dimensions (L x W x H) | 73.8 x 64 x 92 cm |
| Length (English) | 29.1 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?