Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens, 65 L, Gravity Convection PROMO

Catalog No. 51028112PM2 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
65 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
51-028-112PM2 65 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-028-112PM2 Supplier Thermo Scientific™ Supplier No. 51028112PM

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50°C to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built-in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy-to-read vacuum fluorescent display
  • Easy-to-use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Ordering Information:

Availability may vary by country

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor Control with Vacuum Fluorescent Display
Capacity (Metric) 65 L
Temperature (Metric) 50°C to 250°C
Type Gravity Convection
No. of Shelves 2 std./13 max.
Temperature Stability ±0.4°C
Timer ON/OFF
Dimensions (D x W x H) Interior 16.4 x 12.9 x 18.9 in. (41.5 x 32.8 x 48 cm)
Dimensions (L x W x H) 56.5 x 53 x 72 cm
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 20.9 in.
Width (English) Interior 12.9 in.
Width (Metric) 53 cm
Width (Metric) Interior 32.8 cm
Height (English) 28.3 in.
Height (English) Interior 18.9 in.
Height (Metric) 72 cm
Height (Metric) Interior 48 cm
Depth (English) Interior 16.4 in.
Depth (Metric) Interior 41.5 cm
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 1730 W
Amperage 14.4 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.