Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens, PROMO

Catalog No. 51028872HPM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
105 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
51-028-872HPM 105 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 51-028-872HPM Supplier Thermo Scientific™ Supplier No. 51028872PM

missing translation for 'validMainframeMsg'

Perfect for routine day to day work, Heratherm General Protocol Ovens provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Perform routine applications simply and safely with Thermo Scientific™ HERAtherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.

Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4°C or better, and temperature stability of at least ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±4.0°C or better, and temperature stability of at least ±0.4°C at 150°C.

  • Five sizes (60, 100, 180, 400, or 750 L)
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system to protect samples
  • Low overall energy consumption
  • Built in timer
  • Excellent footprint/volume ratio
  • Corrosion-resistant galvanized steel chambers with rounded corners for easy cleaning
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Easy to access—doors can be opened to over 180°
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 105 L
Type Gravity Convection
No. of Shelves 2 supplied/16 max.
Temperature Stability ±0.4°C
Timer ON / OFF
Dimensions (D x W x H) Interior 16.3 x 17.2 x 22.8 in. (41.4 x 43.8 x 58 cm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 25.2 in.
Width (English) Interior 17.2 in.
Width (Metric) 64 cm
Width (Metric) Interior 43.8 cm
Height (English) 32.3 in.
Height (English) Interior 22.8 in.
Height (Metric) 64 cm
Height (Metric) Interior 58 cm
Depth (English) Interior 16.3 in.
Depth (Metric) Interior 41.4 cm
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Wattage 1680 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.