Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens
GSA_VA

Catalog No. 51028113h
Change view
Click to view available options
Capacity (Metric):
65 L
66 L
104 L
105 L
176 L
179 L
419 L
774 L
Type:
Gravity Convection
Mechanical Convection Oven
Electrical Requirements:
120 V 60 Hz
208/240 V 60 Hz
Dimensions (L x W x H):
56.5 x 53 x 72 cm
56.5 x 64 x 82 cm
73.8 x 64 x 92 cm
77 x 126.1 x 154.5 cm
77 x 77.8 x 154.5 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Electrical Requirements Dimensions (L x W x H)
51-028-113H 105 L Gravity Convection 208/240 V 60 Hz 56.5 x 64 x 82 cm
51-028-112H 65 L Gravity Convection 120 V 60 Hz 56.5 x 53 x 72 cm
51-028-114H 176 L Gravity Convection 208/240 V 60 Hz 73.8 x 64 x 92 cm
51-028-121H 66 L Mechanical Convection Oven 120 V 60 Hz 56.5 x 64 x 82 cm
51-028-122H 104 L Mechanical Convection Oven 208/240 V 60 Hz 56.5 x 64 x 82 cm
51-028-123H 179 L Mechanical Convection Oven 208/240 V 60 Hz 73.8 x 64 x 92 cm
51-028-872H 105 L Gravity Convection 120 V 60 Hz 56.5 x 64 x 82 cm
51-028-873H 104 L Mechanical Convection Oven 120 V 60 Hz 56.5 x 64 x 82 cm
51-028-874H 176 L Gravity Convection 120 V 60 Hz 73.8 x 64 x 92 cm
51-028-875H 179 L Mechanical Convection Oven 120 V 60 Hz 73.8 x 64 x 92 cm
51-029-327H 419 L Gravity Convection 208/240 V 60 Hz 77 x 77.8 x 154.5 cm
51-029-339H 774 L Gravity Convection 208/240 V 60 Hz 77 x 126.1 x 154.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 51-028-113H Supplier Thermo Scientific™ Supplier No. 51028113
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:

  • Operating temperatures from 50°C to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built-in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy-to-read vacuum fluorescent display
  • Easy-to-use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Ordering Information:
Availability may vary by country

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 105 L
Temperature (Metric) 50°C to 250°C
Type Gravity Convection
No. of Shelves 2 supplied/16 max.
Temperature Stability ±0.4°C
Timer ON / OFF
Dimensions (D x W x H) Interior 16.3 x 17.2 x 22.8 in. (41.4 x 43.8 x 58 cm)
Dimensions (L x W x H) 56.5 x 64 x 82 cm
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 25.2 in.
Width (English) Interior 17.2 in.
Width (Metric) 64 cm
Width (Metric) Interior 43.8 cm
Height (English) 32.3 in.
Height (English) Interior 22.8 in.
Height (Metric) 82 cm
Height (Metric) Interior 58 cm
Depth (English) Interior 16.3 in.
Depth (Metric) Interior 41.4 cm
Electrical Requirements 208/240 V 60 Hz
Voltage 208/240 V
Wattage 3360 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.