Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ IMP180 Refrigerated Incubator, 178 L, Stainless Steel PROMO

Catalog No. 151031563PM Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
IMP180
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
15-103-1563PM IMP180
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-103-1563PM Supplier Thermo Scientific™ Supplier No. 51031563PM
Get Up to 40% Off Equipment
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Offers precise temperature control, increased energy efficiency, and ease of usability. Equipped with Peltier technology to reach and maintain the precise ambient temperatures you need for reliable results.

  • Temperature range 5 to 70°C
  • Available in 2 sizes:benchtop model 178 L / 6.3 cu. ft. and a floor model with casters 381 L / 13.5 cu. ft.
  • Great temperature uniformity and stability to keep the samples in a safe environment - uniformity as low as +/-0.3°C (20°C), stability as low as +/-0.1°C
  • Energy consumption as low as 80 Wh/h (benchtop) / 150 Wh/h (floor) at 20°C - Note that comparable compressor cooled units consume up to 6 times this amount*
  • CFC free / HFC free polyurethane insulation foam for great temperature performance and condensate prevention
  • Heated door with intelligent energy control to ensure no condensation - even at low temperatures 
  • Sophisticated timer function with weekly / daily or real time mode
  • Intuitive programmability function for defined temperature ramping, soak/cool and dwell: store up to 10 programs with 10 easy steps
  • Adjustable over temperature shut-off for protocols that require setting of over temperature for protection - (class 2 according to norm DIN12880)
  • Safe viewing of samples through internal glass door with limited impact on temperature
  • Safe containment with automatic over and under temperature alarm
  • Standard access port for data monitoring (large diameter of 42 mm / 1.65 in.)
  • Flexible shelf system for optimal loading, easy to remove for cleaning, with non-tip protection
  • Stainless steel interior (1.4301 / ASTM 304) and rounded corners  for easy cleaning

*Based on comparison with models BK6160/Precision815

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.3 cu. ft.
Certifications/Compliance CSA
Description Benchtop Model, with Internal Electrical Outlet
Capacity (Metric) 178 L
Chamber Material Stainless Steel (304/1.4301)
Dimensions (D x W) Shelf 17.28 x 19.88 in. (439 x 505 mm)
Material Coated Steel
Plug Type Nema 5-15 US
Temperature Range (Metric) 5°C to 70°C
Type Refrigerated Incubator
Display Large Vacuum Fluorescent
Door Style Solid outer door and internal glass door
Green Features Energy efficient
Includes Internal Electrical Outlet: US
Insulation CFC free/HFC free polyurethane insulation foam
Model IMP180
No. of Doors 1
Port Size 1.6 in. (42 mm)
Refrigerant Peltier technology: no refrigerant
Temperature Accuracy 0.1°C
Temperature Uniformity ≤0.2°C at 20°C; ≤0.5°C at 37°C
Dimensions (D x W x H) Interior 543 x 464 x 708 mm (21.4 x 18.3 x 27.9 in.)
Dimensions (L x W x H) 738 x 640 x 920 mm (29.1 x 25.2 x 36.2 in.)
Height (English) 36.2 in. (adjustable feet: 1.4 in. not included)
Height (Metric) 920 mm (adjustable feet: 35 mm not included)
Shipping Weight (English) 214 lb.
Shipping Weight (Metric) 97 kg
Weight (English) 185 lb.
Weight (Metric) 84 kg
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.