Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ IMP400 Refrigerated Incubator PROMO

Catalog No. 151031565PM Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
15-103-1565PM 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-103-1565PM Supplier Thermo Scientific™ Supplier No. 51031565PM
Get Up to 40% Off Equipment
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Temperature Range: 5°C to 70°C

  • Temperature range +5 to +70°C
  • Available in 2 sizes: benchtopmodel 178L / 6.3 cuft and a floormodel with casters 381L / 13.5 cu.ft.
  • Great temperature uniformity and stability to keep the samples in a safe environment –> uniformity as low as +/-0.3°C (20°C), stability as low as +/-0.1°C
  • Energy consumption as low as 80Wh/h (bench top) / 150Wh/h(floor) at 20°C - Note that comparable compressor cooled units consume up to 6 times this amount*.
  • CFC free / HFC free polyurethane insulation foam for great temperature performance and condensate prevention
  • Heated door with intelligent energy control to ensure no condensation – even at low temperatures
  • Sophisticated timer function with weekly, daily or real time mode
  • Intuitive programmability function for defined temperature ramping, soak/cool and dwell: store up to 10 programs with 10 easy steps
  • Adjustable over temperature shut-off for protocols that require setting of over temperature for protection – (class 2 according to norm DIN12880)
  • Safe viewing of samples through internal glass door with limited impact on temperature
  • Safe containment with automatic over and under temperature alarm
  • Standard access port for data monitoring (large diameter of 42mm / 1.65 in.)
  • Flexible shelf system for optimal loading, easy to remove for cleaning, with non-tip protection
  • Stainless steel interior (1.4301 / ASTM 304) and rounded corners for easy cleaning
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 13.5 cu. ft.
Certifications/Compliance CE, CSA
Description Floor Model
Capacity (Metric) 381 L
Chamber Material Stainless Steel
Dimensions (D x W) Shelf 20.79 x 21.06 in. (528 x 498 mm)
Material Coated Steel
No. of Shelves 2 std./17 max.
Plug Type N. America: Nema 5-15 plug w/ 120 V 60 Hz config.; All others: CEE7/7 with 230 V 50 Hz config.
Temperature Range (Metric) 5°C to 70°C
Type Automated Incubator
Display Large Vacuum Fluorescent
Door Style Solid outer door & internal glass door
Green Features Energy efficient
Insulation CFC free/HFC free polyurethane insulation foam
Model IMP400
No. of Doors 1
Port Size 1.6 in. (42 mm)
Refrigerant Peltier technology: no refrigerant
Temperature Accuracy 0.1°C
Temperature Uniformity ≤0.3°C at 20°C; ≤0.7°C at 37°C
Dimensions (D x W x H) Interior 524 x 544 x 1335 mm (21.4 x 18.3 x 27.9 in.)
Dimensions (L x W x H) 770 x 778 x 1545 mm (30.3 x 230.6 x 60.8 in.)
Height (English) 60.8 in. (casters not included: 7.1 in.)
Height (Metric) 1545 mm (casters not included: 180 mm)
Shipping Weight (English) 476 lb.
Shipping Weight (Metric) 216 kg
Weight (English) 368 lb.
Weight (Metric) 167 kg
Electrical Requirements 100/240 V, 50/60 Hz, 3.8-9.0 A, 900 W
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.