Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Replogle Globes Adventurer Political Globe
SCI_ED

Catalog No. S04402
Change view
Click to view available options
Diameter (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S04402 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04402 Supplier Replogle Globes Supplier No. 37500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Adventurer globe offers simple, thorough and accurate geographic details. Vivid colors and text on map to help easily distinguish political boundaries.

  • 12 in.diameter
  • Bright blue oceans with vividly-colored land formations
  • Translucent blue molded plastic base
  • Clear blue plastic semi-meridian
  • Raised relief surface clearly denotes mountain ranges
  • 16H x 13W x 12 in. D

Specifications

Description Political globe
Subject Geography
For Use With (Application) Build skills with lessons on topics such as symbols, directions, political features, latitude and longitude, map scale, hemispheres, thematic maps and physical features
Width (Metric) 33 cm
Width (English) 13 in.
Height (Metric) 40.64 cm
Height (English) 16 in.
Diameter (Metric) 30.4 cm
Diameter (English) 12 in.
Product Type Political Desk Globe
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.