Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hex Bit Socket, 1/2 in, 17 mm, 1 ea

Catalog No. 501920475
Encompass

This Hand Hex Bit Socket features a 1/2 in drive and a 17.00 mm hex size. Crafted from Chrome Alloy Steel, it combines durability with a precise fit for various applications.

  • Socket type: Hex Bit
  • Drive size: 1/2 in
  • Hex size: 17.00 mm
  • Bit length: 1 in
  • Material: Chrome Alloy Steel
  • Finish: Black Oxide stem, Polished Chrome overall
  • Not insulated
  • Not tether capable

Catalog No. 50-192-0475 Supplier MSC Supplier No. 39937727
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Hand Hex Bit Socket features a 1/2 in drive and a 17.00 mm hex size. Crafted from Chrome Alloy Steel, it combines durability with a precise fit for various applications.

  • Socket type: Hex Bit
  • Drive size: 1/2 in
  • Hex size: 17.00 mm
  • Bit length: 1 in
  • Material: Chrome Alloy Steel
  • Finish: Black Oxide stem, Polished Chrome overall
  • Not insulated
  • Not tether capable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.