Learn More
Hexadecylpyridinium Bromide, G-Biosciences

Description
Hexadecylpyridinium bromide is a cationic surfactant capable of bactericidal activity and has been used for ion exchange. As a bactericidal agent, it reduces the surface tension between pathogenic membranes and their environments. This interaction disrupts membrane integrity and osmoregulation, leading to cell lysis.
Hexadecylpyridinium bromide has also been shown to quickly and efficiently remove metal ions from solutions. The compound removes cations from solution through a cation/surfactant complex which precipitates from an aqueous phase into an organic phase and can subsequently be extracted. Hexadecylpyridinium bromide is an effective ion exchange agent for extracting DNA and proteins.
Specifications
Specifications
| Boiling Point | 189°C |
| Quantity | 100 g |
| Percent Purity | >96% |
| Grade | Laboratory |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.