Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hexagonal Polystyrene Weighing Dishes
SCI_ED

Catalog No. S38977 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (Metric):
9.5 mm
15 mm
22 mm
32 mm
Diameter (Metric) Inner Base:
24 mm
47 mm
85 mm
92 mm
Diameter (Metric) Inner Top:
36 mm
67 mm
110 mm
132 mm
Weight (Metric):
0.6 g
1.4 g
4 g
7.1 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Diameter (Metric) Inner Base Diameter (Metric) Inner Top Weight (Metric)
S38977 32 mm 92 mm 132 mm 7.1 g
S38974 9.5 mm 24 mm 36 mm 0.6 g
S38975 15 mm 47 mm 67 mm 1.4 g
S38976 22 mm 85 mm 110 mm 4 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Not for use over 90°C.
Catalog No. S38977

missing translation for 'validMainframeMsg'

Not for use over 90°C.

Design provides greater balance, protection and safety

  • Bend easily into pouring spouts to enable nonspill transfer
  • Flat bottoms and sloping sides with 0.187 in. (4.8mm) inside corner radius ensure complete transfer
  • Do not react to most substances
  • Disposable Stack compactly for convenient storage and accessibility

Specifications

Bottom Shape Flat
Disposable Single-use
Material Polystyrene
Shape Hexagonal
Type Weighing Dish
For Use With (Application) Design provides greater balance, protection and safety
Depth (Metric) 32 mm
Diameter (Metric) Inner Base 92 mm
Diameter (Metric) Inner Top 132 mm
Diameter (Metric) 132 (Inner Top) mm, 92 mm (Inner Base)
Weight (Metric) 7.1 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.