Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hexagonal Polystyrene Weighing Dishes PROMO

Catalog No. 02202101W25 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (Metric):
15 mm
22 mm
32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
02-202-101W25 15 mm
02-202-102W25 22 mm
02-202-103W25 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-202-101W25

Used for handling solids or liquids during weighing. Design provides greater balance, protection and safety.

  • Elastic at both ends (bicep and wrist) for arm protection
  • 18 in. long

Specifications

Bottom Shape Flat
Material Polystyrene
Shape Hexagonal
Type Weighing Dish
Depth (Metric) 15 mm
Diameter (Metric) Inner Base 47 mm
Diameter (Metric) Inner Top 67 mm
Diameter (Metric) 67 mm (Inner Top), 47 mm (Inner Base)
Weight (Metric) 1.4 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.