Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HexArmor™ Arm Guards

Catalog No. 191303751B Shop All Performance Fabrics, Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Length (Metric):
20.3 cm
22.8 cm
Construction:
1-ply
2-ply
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (Metric) Construction
19-130-3751B Medium 22.8 cm 2-ply
19-160-612 2X-Large 22.8 cm 1-ply
19-130-3752A Small 22.8 cm 1-ply
19-130-3752C Large 22.8 cm 1-ply
19-130-3752B Medium 22.8 cm 1-ply
19-163-517 X-Large 20.3 cm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-130-3751B Supplier HexArmor™ Supplier No. AG10009DM 8
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Reduce costs—last 10 to 15 times longer than typical sleeves

Provide a high level of protection to 9 in. of forearm from wrist up. Protects from metal, knives, and punctures.

  • Offer ISEA LEvel 5 cut resistance
  • Spandex™ wrist insert with thumb hole for comfortable fit
  • Will not slip down like knit sleeves
  • Compatible with most gloves
  • Ambidextrous
  • Machine washable

8 in. Arm Guards

  • Can be used in waste handling, recycling operations, lab work, and animal handling
  • 9 in. Arm Guards
    • Ideal for assembly, meat processing and packing; and wood, glass, and metal handling
    • Available in two styles: single-layer Arm Guard 9S and double-layer Arm Guard 9D which that enhanced puncture protection from needles, knives, and glass

    1These arm guards are cut and/or puncture resistant, not cut or puncture proof. Always conduct a safe test with your application to determine if the product is suited for your needs

    Specifications

    Construction 2-ply
    Size Medium
    Material SuperFabric™
    For Use With (Application) Assembly, meat processing and packing, Wood, Glass and Metal handling
    Includes Spandex™ wrist insert, thumb hole
    Length (English) 9 in.
    Length (Metric) 22.8 cm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.