Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC HexArmor Gauntlet Welding Glove, HeatHide, A7 Cut, Goatskin, 1 ea

Catalog No. 5000768399
Encompass

The HeatArmor 5065 is purpose-built for high heat and tough operations, featuring HeatHide technology, goatskin leather, and 360° A7 cut resistance, while also offering comfort, dexterity, and longevity.

  • HeatHide technology leather treatment for extreme heat applications
  • Para Aramid liner provides 360° A7 cut protection
  • Contact heat resistance up to 662°F on the palm
  • HeatHide cowhide leather cuff for added protection
  • Constructed with flame-resistant materials
  • Features 0.8 mm goatskin leather palm for good feel and dexterity
  • HeatHide leather patches on palm for enhanced durability
  • Equipped with 1.5–1.6 mm gauntlet safety cuff for easy removal
  • Custom-built performance liners deliver extra puncture and heat resistance
  • Out-of-the-bag comfort with no break-in required

Catalog No. 50-007-68399 Supplier MSC Supplier No. 44636462
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HeatArmor 5065 is purpose-built for high heat and tough operations, featuring HeatHide technology, goatskin leather, and 360° A7 cut resistance, while also offering comfort, dexterity, and longevity.

  • HeatHide technology leather treatment for extreme heat applications
  • Para Aramid liner provides 360° A7 cut protection
  • Contact heat resistance up to 662°F on the palm
  • HeatHide cowhide leather cuff for added protection
  • Constructed with flame-resistant materials
  • Features 0.8 mm goatskin leather palm for good feel and dexterity
  • HeatHide leather patches on palm for enhanced durability
  • Equipped with 1.5–1.6 mm gauntlet safety cuff for easy removal
  • Custom-built performance liners deliver extra puncture and heat resistance
  • Out-of-the-bag comfort with no break-in required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.