Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec HF200 Organ Rinse Dissecting Station with Large Sink
SDP

Catalog No. 22444115 Shop All Mopec Products
Change view
Click to view available options
Depth (Metric) Overall:
289.56 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Overall
22-444-115 289.56 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-115 Supplier Mopec Supplier No. HF200

missing translation for 'validMainframeMsg'

Allow for multiple dissecting boards to be placed next to each other directly in front of the subdivided long rinse sink. Mopec™ HF200 Organ Rinse Dissecting Station with Large Sink includes eight removable dividers to allow the separation of organs during the rinsing process.

  • All stainless steel construction
  • Eight foot long dissecting areas
  • Removable perforated dividers provide up to eight sectioned compartments
  • 72 inch long sink with overflow drain

Warranty and Services

1 Year Warranty

Specifications

Product Type Dissection Station
Material Stainless Steel
Depth (English) Overall 114 in.
Depth (Metric) Overall 289.56 cm
Width (English) 37 in.
Height (English) Overall 34 in.
Height (Metric) Overall 86.36 cm
Length (English) Sink 72 in.
Length (Metric) Sink 182.88 cm
Width (Metric) 93.98 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.