Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ HFC Series High-Volume Quick-Disconnect Coupling Inserts: With Shut-Off Valve

Catalog No. 0512263 Shop All Colder Products Company Products
Change view
Click to view available options
Diameter (English) Inner:
0.375 in.
0.5 in.
Product Type:
MNPT Pipe-thread Insert
Straight Hose-barb Insert
Height (English):
1 in.
1.16 in.
Overall Length (English):
1.8 in.
1.9 in.
2.14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Product Type Height (English) Overall Length (English)
05-122-63 0.5 in. MNPT Pipe-thread Insert 1.16 in. 2.14 in.
05-122-58 0.375 in. Straight Hose-barb Insert 1 in. 1.9 in.
05-112-62 0.375 in. MNPT Pipe-thread Insert 1.16 in. 1.8 in.
05-122-59 0.5 in. Straight Hose-barb Insert 1 in. 1.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-122-63 Supplier CPC™ Supplier No. HFCD24812

missing translation for 'validMainframeMsg'

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • Polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available with shut-off valve flow configurations

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Specifications

Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 9.5 mm
Material Polypropylene
Overall Length (English) 2.14 in.
Overall Length (Metric) 52 mm
For Use With 12.7mm
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Thread Size 0.5 in. NPT
Shape T
Height (Metric) 29.4 mm
Height (English) 1.16 in.
Includes Shut-off valves
Color Gray
Maximum Pressure 60 psi
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type MNPT Pipe-thread Insert
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.